Temporarily out of stock in Vaughan, ON as of 2:33 AM.
5 pieces in stock at Mississauga, ON as of 2:33 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 324 g |
| Colour | Yellow |
| EAN | 4045989598649 |
| Excellent creep capacity |
| Extremely active adhesive effect |
| Outstanding pressure resistance |
| Good material compatibility |
| Splash and saltwater-resistant, withstands weak acids and alkaline solutions |
| Contains no silicone, resin or acid |
| Good gap penetration behaviour |
| Protects against corrosion |
| Reaches everywhere, where ordinary grease can’t |
| Remains in the point to be lubricated |
| No throwing off |
| Good long-term effect |
| Extraordinary tear-resistant lubricating film for high-pressure loads |
| Outstanding noise and vibration damping properties |
| O-ring and X-ring compatible |
| Compatible with plastic |
| Behaves neutrally toward painted surfaces |
| This information is only a recommendation based on our experience. Preliminary testing required. |
| With the new DUO Effect creep properties as with an oil. Has active adhesive and is pressure-resistant like grease |